Buy more than* S$200* and get FREE SHIPPING

  • Resin Platform Truck
  • Resin Platform Truck
  • Resin Platform Truck

Resin Platform Truck N-DSK-302

5.00 (3)
Item.#
09152631
Mfr.#
N-DSK-302
Package Qty.
1PC
Ship pack of
1
569.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Capacity (daN)
300
Floor Level (mm)
200
Type
Fixed handle
Specification
Corner bumper, anti-slip pad, handle with mesh panel
Pallet Dimension (mm)
900x600
Weight (kg)
18
Handle Height (mm)
865
Loading Surface Dimensions (mm)
900x600
Wheel Diameter (phi mm)
125
Material (Wheel - Metal Compatibleting)
Grey Rubber Steel
Caster
Biot caster
Brake
No foot brake
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for delivery of luggage
5
From Japan
On 2017-06-08 15:40:50
I liked it very quietly. It is OK even if you enter the store if this is the case.
This review is about item#9152647.
Picking work in warehouse
5
From Japan
On 2016-06-03 12:51:07
It is easy to use, light, durable and active. GOOD!
This review is about item#09152631.
Baggage acceptance of large packages, warehousing etc.
5
From Japan
On 2016-05-30 20:40:21
We can carry heavy luggage smoothly as well. The truck itself is not said to be light, but it is loaded on a truck, it is taken to the delivery destination and used for transportation. My job has become easier.
This review is about item#09152631.