Buy more than* S$200* and get FREE SHIPPING

  • Plastic Truck Silent Master 120Kg Series

Plastic Truck Silent Master 120Kg Series LSK201

4.00 (1)
Item.#
09152717
Mfr.#
LSK201
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Load Capacity (daN)
120
Material (Wheel - Metal Compatibleting)
Gray rubber steel
Floor Level (mm)
141
Loading Surface Dimensions (mm)
600x400
Wheel Diameter (phi mm)
100
Color (Body)
blue
Handle Height (mm)
785
Caster
Micro sound caster
Type
Folding
Weight (kg)
5.7
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I'd like to carry a 20 kg paper bag
4
From Japan
On 2016-04-02 15:53:54
As our company does not carry around, I feel that the dent next to the hole of the hand is disturbing a little, can only the hole of possession be okay? I feel it, but since operability is good, I made it to ★ -1. It is small, but it is solid, and it is a big success in a narrow passage.
This review is about item#09152717.