Buy more than* S$200* and get FREE SHIPPING

  • Prince lime
  • Prince lime
  • Prince lime

Prince lime Prince lime

3.83 (6)
Item.#
09152796
Mfr.#
Prince lime
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Compatible Buff
sisal buff, cotton buff, Sisal buff , Cotton buff
Color
white, White
Dimensions (Length L x Width W x Height H) (mm)
100x40x20, 100x40x20
Process
medium polishing, Medium polish
Type
Solid abrasive material
Weight (g)
135, 135
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Deburring of plated products
3
From Japan
On 2018-06-07 14:28:58
The view of the product is not confirmed due to the substitute purchase There is no possibility without impossibility
This review is about item#9152796.
Polishing.
5
From Japan
On 2017-02-09 15:43:45
I tried using various white bars, but this was the best.
This review is about item#8703904.
Polishing of stainless steel
5
From Japan
On 2016-02-08 11:40:16
I am satisfied with the expected performance while challenging the mirror polish of the stainless sink.
This review is about item#09152796.
Buffing
3
From Japan
On 2015-05-16 15:11:43
A little bigger one is better.
This review is about item#08703904.
Mid-metal to pre-polishing
5
From Japan
On 2013-03-21 16:11:47
I have been using for a long time. We use it as a pre-metal finish abrasive, but we are satisfied with both finish degree and price. We will continue to consider purchasing in the future.
This review is about item#08703904.
Used for intermediate polishing during polishing operation
2
From Japan
On 2008-03-26 18:32:59
Although it is used for intermediate polishing, because the base adjustment is not effective, it is used for final finishing because it is used for intermediate polishing, but it was purchased, but if it was not so good, those who had Lime series products handled here I think that it is good for purchasing.
This review is about item#08703904.