Buy more than* S$200* and get FREE SHIPPING

  • Buffing Compound Bar, Green
  • Buffing Compound Bar, Green
  • Buffing Compound Bar, Green

Buffing Compound Bar, Green BLUE BAR K-1

4.57 (7)
Item.#
09152805
Mfr.#
BLUE BAR K-1
Package Qty.
1PC
Ship pack of
1
21.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mirror finishing of metals in General, Mirror finishing of metals in General
Process
finish polishing, Polished finish
Type
Solid abrasive material
Weight (g)
195, 195
Compatible Buff
sisal buff, cotton buff, felf buff, Sisal buff, Cotton buff, Felt buff
Color
green, Green
Dimensions (Length L x Width W x Height H) (mm)
100x40x20, 100x40x20
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used for polishing of plastic
5
From Japan
On 2016-07-14 06:04:21
Dampen the ethyl acetate alcohol to Bemcot, there Nasuritsukeru the blue bar, where to clean and polish the plastic. I also glasses that are no longer visible in the scratch to clean ...
This review is about item#09152805.
Stainless Shine
5
From Japan
On 2015-09-14 16:03:08
Become mirror surprisingly
This review is about item#09152805.
Polishing
5
From Japan
On 2015-08-12 16:33:20
It survived also purchased previously
This review is about item#09152805.
Abalone grounds, Shine
5
From Japan
On 2015-08-11 17:33:55
Prices are cheap and affordable, clean and polish
This review is about item#09152805.
Use the sharpening of cutting steel
5
From Japan
On 2014-12-16 14:13:56
I use to finish sharpening of hardened steel of high hardness (HRC65).
This review is about item#08703861.
Cars polishes aluminum body
5
From Japan
On 2014-09-16 16:36:11
Although tried various, to polish the aluminum blue bar, most
This review is about item#08703861.
Metal polishing by buff use
2
From Japan
On 2009-01-16 12:47:33
I feel stronger than those of the manufacturer I used before. It tends to adhere to metal during buffing operation.
This review is about item#09152805.