Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Grinding Wheel, Cutter Net

Grinding Wheel, Cutter Net -

Item.#
09152832
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
R / R (resin bond)
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13500
Abrasive Material
C / (silicon carbide)
Grain Size
#80
Maximum Operating Speed (m/min)
80
Form
Straight type (flat)
Hole Diameter (phi mm)
15
Thickness (mm)
About 2