Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cutting Wheel eCutter

Cutting Wheel eCutter -

Item.#
09152841
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cutting and polishing of wood, FRP, hard board, plastics, glass, tile, metal, and stones.
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
Thickness (mm)
About 2
Usage
Cutting: Please mount same as cutting wheels. Polishing: Put rubber pad(back up pad) during use.
Maximum Operating Speed (m/min)
80 (4800m/min) below
Maximum Rotation Speed (min-1[r. p.m])
15200 or less
Abrasive Material
C
Grain Size
P80