Buy more than* S$200* and get FREE SHIPPING

  • cella point (for metal)
  • cella point (for metal)
  • cella point (for metal)

cella point (for metal) 3782

5.00 (1)
Item.#
09152866
Mfr.#
3782
Package Qty.
1PC
Ship pack of
1
8.38 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Purpose
Mold surface adjustment grinding polishing corner finishing of stainless etc Turbine blade grinding deburring and fine polishing of gear wheel micron finishing of precision parts polishing of welded section
Diameter x Length L (phi mmxmm)
20x25
Maximum Rotation Speed (min-1[r. p.m])
15000
Material
Elastic ceramic whetstone
Grain Size
#220
Outside Diameter L (phi x mm)
20x25
Allowable Number of Rotations (min-1r.p.m)
15000
Shaft Diameter (phi mm)
6
Color
Light green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal polishing
5
From Japan
On 2013-09-17 17:31:55
Initially, more than it had expected, was finished.
This review is about item#09152857.