Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel grinding disc (one-sheet ON)
  • Stainless steel grinding disc (one-sheet ON)
  • Stainless steel grinding disc (one-sheet ON)
  • Stainless steel grinding disc (one-sheet ON)
  • Stainless steel grinding disc (one-sheet ON)

Stainless steel grinding disc (one-sheet ON) 3660

4.50 (2)
Item.#
09152893
Mfr.#
3660
Package Qty.
1Sheet
Ship pack of
1
31.28 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Sanitary equipment, food processing machinery, TIG/MIG bead sharpener for kitchenware, medical equipment and construciton materials, definning shirring surface, welding polish, preprocessed mirror finishing for pubilc buildings
Bond
R
Maximum Peripheral Velocity (m/min)
4300
Thickness (mm)
5
Grain Size
#46
Coupling
M
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Color
Red
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
SUS304 deburring
4
From Japan
On 2015-04-29 21:57:45
Used in SUS304 material of deburring, I feel the occurrence of 2 Tsugibari less is difference between normal and offset the grinding wheel and a paper disk Neck prices
This review is about item#09152936.
Deburr
5
From Japan
On 2015-03-21 13:50:59
Since the dust Unlike ordinary grinding wheel is small it can also be used at home garage. (Always will polishing outside but ,,) After that, it also buys depending on life.
This review is about item#09152927.