Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel grinding disc (one-sheet ON)
  • Stainless steel grinding disc (one-sheet ON)
  • Stainless steel grinding disc (one-sheet ON)
  • Stainless steel grinding disc (one-sheet ON)
  • Stainless steel grinding disc (one-sheet ON)

Stainless steel grinding disc (one-sheet ON) 3661

4.50 (2)
Item.#
09152902
Mfr.#
3661
Package Qty.
1Sheet
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sanitary equipment, food processing machinery, TIG/MIG bead sharpener for kitchenware, medical equipment and construciton materials, definning shirring surface, welding polish, preprocessed mirror finishing for pubilc buildings
Bond
R
Maximum Peripheral Velocity (m/min)
4300
Thickness (mm)
5
Hole Diameter (phi mm)
15
Grain Size
#80
Coupling
M
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Outside Diameter x Bore Diameter (phi mm)
100x15
Color
blue
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
SUS 304 deburring
4
From Japan
On 2015-04-29 21:57:45
Used for deburring of SUS 304 material, unlike ordinary offset grinding wheels and paper disks, the secondary price is less likely to occur Neck
This review is about item#09152936.
Deburring
5
From Japan
On 2015-03-21 13:50:59
It can be used even at home garage because there are few dust particles as compared with ordinary whetstones. (We usually polish outside, but ...) Then we will purchase again depending on the life span.
This review is about item#09152927.