Buy more than* S$200* and get FREE SHIPPING

  • Ceramic grinding disc (for metal)
  • Ceramic grinding disc (for metal)
  • Ceramic grinding disc (for metal)
  • Ceramic grinding disc (for metal)

Ceramic grinding disc (for metal) 3671

Item.#
09152963
Mfr.#
3671
Package Qty.
1Sheet
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Rust removing, paint peeling off, plating peeling off and plating pretreatment processing/ small deburring of press items/critical grinding polishing inside metal items/polishing at welded portion.
Bond
R
Maximum Peripheral Velocity (m/min)
4300
Maximum Rotation Speed (min-1[r. p.m])
12000
Color
Blue
Coupling
M
Outer Diameter (phi mm)
100
Outside Diameter x Bore Diameter (phi mm)
100x15
Hole Diameter (phi mm)
15
Grain Size
#80