Buy more than* S$200* and get FREE SHIPPING

  • NEW sunlight

NEW sunlight Compound for copper, brass

4.77 (13)
Item.#
09153121
Mfr.#
Compound for copper, brass
Package Qty.
1PC(100mL)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for those which is brand-new item or looks brand-new/Soft resin product of polypropylene etc/Lens such as glasses & camera etc Those who have sensitive skin, please use the gloves, Do not use for those which is brand-new item or looks brand-new/Soft resin product of polypropylene etc/Lens such as glasses & camera etc Those who have sensitive skin, please use the gloves
Specification
for copper, brass, For copper and brass
Purpose
The door knob, various knobs, the handrail, the sash and the Buddhist altar fittings, golf club, the tableware, the sink, the telephone and the home appliance item (the refrigerator microwave oven etc.) the surface, the FRP bathtub, the other soiling to d, The door knob, various knobs, the handrail, the sash and the Buddhist altar fittings, golf club, the tableware, the sink, the telephone and the home appliance item (the refrigerator microwave oven etc.) the surface, the FRP bathtub, the other soiling to drop, brightening.
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Removal of foil with aluminum foil
5
From Japan
On 2017-07-03 06:47:18
It seems to be easier to finish and care for afterwards. Next I will use it for rust and dirt removal of bike and bicycle
This review is about item#09153112.
Acrylic plate scratch
3
From Japan
On 2017-06-20 15:15:24
I think that it would be nice if scratches and scratches are deep.
This review is about item#9153146.
Remove scratches
5
From Japan
On 2017-05-21 21:51:00
This is a review on plastic. Deep scratches are impossible, but if it is shallow, it will be very beautiful. It is a good product.
This review is about item#9153146.
Dirt removal of vehicle details
5
From Japan
On 2016-03-01 05:59:24
I was able to clean dirt that was difficult to drop.
This review is about item#09153155.
I am using it for the headlight polishing.
5
From Japan
On 2015-11-01 18:31:06
I am using it for darkening headlights, but I am satisfied because it will be very beautiful. This product is purchased by a friend asked.
This review is about item#09153146.
Aluminum polishing
5
From Japan
On 2015-10-19 15:26:58
Used for aluminum polishing
This review is about item#09153112.
Used with meter & head & rear light
5
From Japan
On 2014-08-14 14:33:36
I was using items in a magazine so we ordered. Because the gloss of the headlight ceased, I thought that it was unavoidable to leave some scratches, although it was polished No. 2000 in order from water resistant paper No. 800, but slowly with plastic compound slowly, polished many times Once it became smooth, it became beautiful enough to make a glossy look. Thank you very much. Since the goods are still left, I thought that I wanted to buy them all at once.
This review is about item#09153146.
Plastic products soiled off
4
From Japan
On 2014-03-30 10:18:36
There is not a bad smell, it becomes considerably beautiful. However, every time I can open it, the compound gets dirty about my hands, so I would like a tube type.
This review is about item#09153146.
Plastic board, Acrylic board etc. Surface polishing
5
From Japan
On 2013-08-05 16:29:04
It got shiny and shiny, it became shiny.
This review is about item#09153146.
Automotive headlight polishing
5
From Japan
On 2013-06-04 13:21:49
The yellow headlight was also beautiful.
This review is about item#09153146.