Buy more than* S$200* and get FREE SHIPPING

  • PVC Tape

PVC Tape -

3.75 (176)
Item.#
09153234
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
1.40 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools., For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools.
Adhesive Force
10 or more (N)
Base Material
PVC (thin film)
Tape Width (mm)
19
Tensile Strength (N/25mm)
15 or more
Fracture Elongation (%)
100 or more
Peeling Strength (N/ 25 mm)
1.5 or more
Tape Thickness (mm)
0.17
Standard
UL
Color
Yellow
Adhesive
Rubber adhesive
Tape Length (m)
20
Customer Reviews
5 star 88
4 star 24
3 star 22
2 star 16
1 star 26
Review Rating: 3.75
176 Customer Reviews
The reviews are automatic translation.
It addressed cloth fixed corner of the iron pipe
5
From Japan
On 2017-02-19 21:36:55
Price is cheap, because the tape to the axis are stretched, a place that can be used up to the end was satisfied. Adhesion was also a problem that seems.
This review is about item#6788266.
Packing, etc.
5
From Japan
On 2017-02-13 14:37:50
Compared with other manufacturers, it can be used without any problems feel a slight thickness.
This review is about item#6788381.
Insulation for other wiring terminals.
5
From Japan
On 2017-01-26 16:50:20
Somewhat hard but adhesion feel to have UP. Price was also able to use than the previous goods Well Well.
This review is about item#6788266.
At the time of passing line work
4
From Japan
On 2017-01-26 01:21:22
To buy a yellow, I used to through line work and chores. Become hard at low temperatures, it will fall even adhesion. After getting warmer use again.
This review is about item#06788241.
Electric wiring
3
From Japan
On 2017-01-16 15:16:05
Today, was used in the electrical wiring. Or that the processing is matte surface, something, of the thing that is always used to There was a sense of incongruity. Kana can not be helped because there is cheap price
This review is about item#6788284.
As insulating tape automotive wiring
3
From Japan
On 2017-01-06 09:08:01
You can use without any problems. With other manufacturers can be used so much inferior without. Since starting to use still, I do I give me have long
This review is about item#9153252.
Use plastic part of the fixtures class is wrapped so that it does not scatter damaged
5
From Japan
On 2016-12-19 11:12:35
Easy to use because it arrives, such as even clean fit hesitation curve there is a thickness that it is electrically insulating tape. Previously had anything to use an electrically insulating tape, because the price is also affordable and easy-to-use, it has been purchased according to the intended use.
This review is about item#6788266.
Mechanical repair
4
From Japan
On 2016-12-07 21:53:02
Good to be able to use without having to worry about because there is also no problem length to the minute to be used to temporarily stop or bundled wiring
This review is about item#9153252.
On-site packing
5
From Japan
On 2016-12-07 11:06:34
But was the first to purchase is the voice of that it was good from the field. Although usage is, respectively, so as the price is also good was suitable for the Company I want to buy next time.
This review is about item#6788241.
work
5
From Japan
On 2016-11-20 01:13:35
Growth is also good price was also think that there is only this cheap. We expect to price maintenance.
This review is about item#06788266.