Buy more than* S$200* and get FREE SHIPPING

  • PVC Tape

PVC Tape -

3.76 (194)
Item.#
09153252
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
1.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools., For the maintenance and reinforcement of electrical cord jacket. For insulation coating in machinery, tools.
Adhesive Force
10 or more (N)
Base Material
PVC (thin film)
Tape Width (mm)
19
Adhesive
Rubber-based adhesive
Tape Length (m)
20
Peeling Strength (N/ 25 mm)
1.5 or more
Tape Thickness (mm)
0.17
Standard
UL
Tensile Strength (N/25mm)
More than 15
Fracture Elongation (%)
more than 100
Color
Black
Customer Reviews
5 star 97
4 star 26
3 star 25
2 star 20
1 star 26
Review Rating: 3.76
194 Customer Reviews
The reviews are automatic translation.
For label with oil pen
3
From Japan
On 2017-08-15 14:58:01
Write a letter with an oil pen on the tape surface. The surface is matte and has no gloss.
This review is about item#6788241.
I am using it for well pumping piping
5
From Japan
On 2017-07-27 16:10:31
Cost performance is the best. I am saved because it is used in large quantities
This review is about item#6788284.
Temporary fixation of pipe, pipe end treatment
5
From Japan
On 2017-07-19 18:00:44
Because COSPA is good, I have repeated many times. Temperature has risen now and it got a little sticky.
This review is about item#6788257.
To marking the fruit stick of watermelon.
5
From Japan
On 2017-07-17 05:28:30
I used this item before, but I am saved because there is a lot of volume.
This review is about item#09153261.
During insulation operation
2
From Japan
On 2017-07-16 22:09:09
Although it could be used normally when used at the time of purchase, it was just a tape without adhesion when trying to use it next.
This review is about item#9153277.
Securing the parts securely
4
From Japan
On 2017-07-12 14:48:56
It is good with thickness and good winding number, it was also very satisfactory in terms of price.
This review is about item#6788257.
Electrical construction
4
From Japan
On 2017-07-03 05:58:26
It is used for the electrical work of the motorcycle. There is no problem in thickness, adhesive strength. 100 yen It can be relieved unlike a uniform vinyl tape.
This review is about item#09153243.
Wire repair
5
From Japan
On 2017-06-15 18:03:22
Although it is a bit hard, I think that the price is cheap and there is no problem in terms of quality
This review is about item#6788241.
Insulation of work and wiring parts
5
From Japan
On 2017-05-26 21:45:29
Usability is good item. It is perfect as it makes me feel like I bought it at an affordable price.
This review is about item#6788327.
As wire cutting and insulation tape
3
From Japan
On 2017-05-24 11:52:27
It is harder, thicker, harder to grow than domestic ones, hard to tear by hand. It is good for winding when cutting a wire or for insulation of a thick cable. I do not want to use this tape when handling the wiring behind car navigation.
This review is about item#9153252.