The reviews are automatic translation.
Wire terminal processing
From Japan
On 2018-04-21 08:09:00
Especially in summer, I feel that elongation is large, it is too soft and difficult to use.
To paint partitioning work
From Japan
On 2018-04-16 15:57:43
It is very inexpensive, easy to use, no adhesive residue and it is useful and re-purchased.
Used at the same time as color coding for identification and data entry
From Japan
On 2018-04-14 21:04:22
There is no inferiority to the tape itself as well as the monoterror article, a long buying
Telephone construction
From Japan
On 2018-04-12 14:52:20
I purchase gray many times.
It is a color closer to silver than gray, as there are not many people using it
It is good to understand it is own thing.
Waterwork construction
From Japan
On 2018-03-31 15:26:41
Wrap it all over with a finish on urethane to prevent freezing of the outdoor faucet.
Used for insulation of other electrical components. There is no difference compared with major manufacturers.
Maintenance etc. of packaging machines
From Japan
On 2018-03-27 21:35:58
I think that it is a little harder than other manufacturers, but it is cheap, and since there are not any troubles so far, I have purchased repeat.
Just like closing the waste bag mouth
From Japan
On 2018-03-19 16:34:19
Compared to the one of famous manufacturers, I feel that quality will fall somewhat, but my application has no problem. Depending on the application, we use properly.
Electrical construction
From Japan
On 2018-03-11 13:00:55
I bought it while buying other things because it is cheap, but I am satisfied with the usual use.
Protection of wiring when servicing motorcycle
From Japan
On 2018-03-07 18:20:28
The price is cheap so you can use it carelessly.
Cost performance best!
Boat wiring convergence
From Japan
On 2018-02-27 16:19:59
Quality was also better than the 100 shop, there were both sticky areas.