Buy more than* S$200* and get FREE SHIPPING

  • Precise Bonding Plier
  • Precise Bonding Plier
  • Precise Bonding Plier
  • Precise Bonding Plier
  • Precise Bonding Plier

Precise Bonding Plier PA-09

4.38 (8)
Item.#
09153313
Mfr.#
PA-09
Package Qty.
1PC
Ship pack of
1
69.22 SGD
ADD TO CART
Shipped after 2017-08-24
Now we ship to...
...see all
Item Feature
Caution
this poduct is general-purpose type and there is no either ratchet mechanism, the bonding precision (bonding strength) depend to for grasping power and compressed quantity of individual Also There is a difference in bonding precision depending on use ter, this poduct is general-purpose type and there is no either ratchet mechanism, the bonding precision (bonding strength) depend to for grasping power and compressed quantity of individual Also There is a difference in bonding precision depending on use ter, this poduct is general-purpose type and there is no either ratchet mechanism, the bonding precision (bonding strength) depend to for grasping power and compressed quantity of individual Also There is a difference in bonding precision depending on use ter, this poduct is general-purpose type and there is no either ratchet mechanism, the bonding precision (bonding strength) depend to for grasping power and compressed quantity of individual Also There is a difference in bonding precision depending on use t
Material
S55C, S55C
Dies Height(mm)
0.5-0.9, 0.5 - 0.9
Weight (g)
135, 135
2015 Trusco Published Pages
2 1028
Compatible Electric Wire (mm2)
(Reference) 0.032-0.08 / 0.08-0.2 / 0.2-0.33 / 0.2-0.52, (Reference) 0.032-0.08/0.08-0.2/0.2-0.33/0.2-0.52
Type
Precision crimping pliers possible crimp of the half-pitch contact., Half pitch contact with a possible crimping is a crimping plier precision
Purpose
highly precise pressure bonding of a contact pin, highly precise pressure bonding of a contact pin, highly precise pressure bonding of a contact pin, highly precise pressure bonding of a contact pin
Dies Thickness(mm)
1.7t/2.0t, 1.7t/2.0t
Dies Width(mm)
1.0/1.4/1.6/1.9, 1.0/1.4/1.6/1.9
TRUSCO Part Number
327-8069, 327-8069
Compatible Wire Diameter (phi mm)
(Reference) 0.20-0.32 / 032-0.51 / 0.51-0.64 / 0.51-0.81, (Reference) 0.20?0.32/032?0.51/0.51?0.64/0.51?0.81
Electric AWG Wire Conjugation Range (#)
(Reference) 32-28 / 28-24 / 24-22 / 24-20, (Reference) 32-28/28-24/24-22/24-20
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Harness production
4
From Japan
On 2016-11-27 22:23:33
Purchased for caulking JST's XH series connector. Considering the price of genuine tools, I think that it is sufficient performance. I practiced caulking a bit for a moment, but it went well.
This review is about item#9153313.
During machine maintenance
3
From Japan
On 2016-05-27 09:13:31
Accuracy is bad. Tooth angle is bad. The grip is too fat. I do not need rubber
This review is about item#09153313.
Harness creation
4
From Japan
On 2015-06-24 00:02:01
Previously, I used a maker's genuine tool at work. This tool is not dedicated, but as an amateur it is judged that processing is done to a sufficient quality level in order to use it for electronic work and a prototype for only one machine. I think that the price is affordable with one digit down of the manufacturer's genuine tool.
This review is about item#09153313.
When wiring out from the base connector
5
From Japan
On 2014-10-02 14:48:53
It was small and easy to securely crimped at a price of 1/10 of the manufacturer's genuine.
This review is about item#32753025.
Crimping operation of thin connector
5
From Japan
On 2013-07-24 15:50:27
Until now, I was crimping a thin connector with a radiopen etc. It is often that the wire will come out due to insufficient crimping. I am frustrated taking time. Working with this pliers makes it possible to shorten the time without making any mistakes and make crimping work fun. Although it is expensive a little, it has enough value.
This review is about item#09153313.
Purchased to hit Molex's 50079 and 50125
5
From Japan
On 2013-05-02 10:32:12
I purchased it because it was not shaped at all with my hand-held tool. Molex's 50079 and 50125 are quite difficult and can not be cleaned as if the housing shop hit it, but somehow a good result was obtained, it seems that you can be satisfied if you train a little more. The other terminals worked according to the "crimping result list" on the ENGINEER website and it was possible to crimp it wonderfully and neatly with no problem at all. However, in my case hand lighting and magnifying glass were essential. Mr. ENGINEER is glad to make detachable, lighted loupe ....
This review is about item#09153313.
Crimp connection terminal
5
From Japan
On 2012-08-05 14:22:17
Crimp of a small terminal such as the servo terminal of the radio control and the terminal of the electric fan used for the personal computer can be cleaned and accurate. I can even remember the finish. Although the amount is slightly higher, the dice can be done very well. I tried variously using shrimp or Hosan, but I think that this was a correct answer purchased.
This review is about item#32753025.
It is used for contact crimping (making harness) of connector.
4
From Japan
On 2010-03-01 00:53:11
I was glad that contact crimping was possible even if I did not hold it too strongly. Because I do not have much grip strength, I was anxious before purchasing. For now it works well with JST's XA (1.6 and 1.9), XH (1.6 and 1.9), EH (1.4 and 1.6), PA (1.4 and 1.6) and so on. There is also a die of 1.0 mm, but I do not have the opportunity to use it yet. I do not know about durability yet.
This review is about item#09153313.