Buy more than* S$200* and get FREE SHIPPING

  • Fluffy Catcher for Exchange

Fluffy Catcher for Exchange -

4.78 (9)
Item.#
09153453
Mfr.#
-
Package Qty.
1Pack(3Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
For replace
Material
Polyethylene, polyester
Compatible
Quickle wiper handy for expansion and contraction quickle wiper handy type
Dimension (mm)
About 170x80
TRUSCO Part Number
385-5627
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Around the desk and dust removal at high altitude
5
From Japan
On 2015-10-27 13:59:18
I like it very much and I always keep it next to the desk. I like the round and fluffy place. As well as being able to get good dust, it is clamped to the tip of the rod, and it is also used for dust removal at high altitude. Dust is hard to fall off and is convenient.
This review is about item#09153453.
clean up
5
From Japan
On 2015-07-22 15:50:04
It is very helpful to clean places where hands in the corners are hard to reach, and cleaning the blinds. I can use it as interesting, so I use it even at home.
This review is about item#09153453.
Cleaning of each part of the house
3
From Japan
On 2014-09-15 16:56:42
I have continued to use it more than before but there is no problem.
This review is about item#09153453.
Dust removal of shelves and personal computers
5
From Japan
On 2014-06-15 17:07:44
It's light and dust gets so great that it's a very convenient item. It is good that the price is also cheap
This review is about item#09153453.
Cleaning the PC
5
From Japan
On 2013-11-22 13:07:02
Since it is fluffy, it does not scratch the screen and it is very helpful.
This review is about item#09153453.
cleaning
5
From Japan
On 2013-09-15 16:35:27
Ideal for cleaning the keyboard of PC.
This review is about item#09153453.
cleaning
5
From Japan
On 2012-08-22 16:55:07
After taking PC and telephone dust, finally blind. It is often opened with windows with power saving and it is dirty, for the end of the year cleaning. It reaches the top and it is useful.
This review is about item#09153453.
Cleaning office
5
From Japan
On 2012-03-19 08:42:30
Dust from document shelves and office equipment can be taken well. Convenient for difficult places of water wiping.
This review is about item#09153453.
For cleaning
5
From Japan
On 2012-01-18 12:31:33
good
This review is about item#09153453.