Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Cylinder Gauge
  • Standard Cylinder Gauge
  • Standard Cylinder Gauge
  • Standard Cylinder Gauge

Standard Cylinder Gauge 313-108-1N

3.36 (11)
Item.#
09153505
Mfr.#
313-108-1N
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Repeat Precision (micrometer)
3
Under Grip Length (mm)
150
Sub-anvil
55mm
Effective Stroke of Gauge Head (mm)
2.1
Caution
Minimum anvil attached to main body. Dial gauge not included
Anvil
11 pcs_x000D _ No.1(50) No.2(55) No.3(60) No.4(65) No.5(70) No.6(75) No.7(80) No.8(85) No.9(90) No.10(95) No.11(100)
Mounting Stem Width (mm)
8
Measuring Range (mm)
50-150
Washer
4 pieces
Large Range Pricision
18microm
Purpose
Inner diameter measurement
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 3
Review Rating: 3.36
11 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-05-12 16:15:25
It was nice to be able to do other things with a case. It is good.
This review is about item#09153496.
Measurement
3
From Japan
On 2017-03-24 17:20:36
As a cylinder, there are no problems. We will also purchase
This review is about item#9153487.
Inner diameter measurement of mechanical parts.
5
From Japan
On 2016-05-08 17:05:57
no problem.
This review is about item#09153496.
measurement
4
From Japan
On 2014-03-24 15:12:38
Since it is a reasonable precision, it is advantageous if you use it according to it.
This review is about item#09153487.
Measure inside the case
4
From Japan
On 2012-05-17 18:24:37
I was a bit worried when I reviewed the review, but I could use it normally. Depending on required precision and usage, dissatisfactory parts may also arise, but in my case there was no problem. It was better than I imagined from the review.
This review is about item#09153496.
Measurement during internal research
1
From Japan
On 2011-08-29 12:58:52
I thought that I could use it a bit more, but the repeat accuracy does not talk. It is expensive unless it can be used cheaply.
This review is about item#09153505.
Inner diameter measurement
1
From Japan
On 2011-07-28 01:14:09
The operation part is poorly made. After all it is made in China.
This review is about item#09153487.
Inner diameter measurement
3
From Japan
On 2010-12-02 01:08:12
The feeling of use is good and I do not feel a problem in particular. So this price makes me fully satisfied.
This review is about item#09153496.
Preliminary measurement of the inner diameter of the connecting rod rod metal housing etc of the engine. Preliminary measurement of cylinder inner diameter. Other, preliminary measurement of important product inner diameter. It officially measures with Mitutoyo product and announces it.
1
From Japan
On 2010-10-13 22:41:13
If the set screw of the guide roller is too short to tighten it, the roller will not turn and damage the item. The stroke inside the axis is strange. Unless it is made to work in the middle, inconvenience of measuring occurs. Well, it will be made in China and imitated Mitutoyo so give up with this thing. We wish to negotiate Mitutoyo products cheaply.
This review is about item#09153505.
It is used to measure up to 0.01 to finish the inside diameter by lathe machining.
5
From Japan
On 2010-09-19 16:36:38
It is also solid, making it the same as a famous maker, easy to use.
This review is about item#09153505.