Buy more than* S$200* and get FREE SHIPPING

  • 0.001mm Dial Indicator
  • 0.001mm Dial Indicator
  • 0.001mm Dial Indicator
  • 0.001mm Dial Indicator
  • 0.001mm Dial Indicator

0.001mm Dial Indicator 218-110

3.38 (13)
Item.#
09154083
Mfr.#
218-110
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Displacement determination of asperity of flat surface, axial runout, squareness., Displacement determination of asperity of flat surface, axial runout, squareness.
Return Error (microm)
3
Scale Specification
0-100-0
Outer Diameter (phi mm)
58
Measuring Range (mm)
0-1
Overall Length (mm)
107
Repeat Precision (micrometer)
0.5
Stem Diameter (phi mm)
8
Measuring Force (N)
1.5 or less
Scale Interval (mm)
0.001
Weight (g)
190
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 2
1 star 2
Review Rating: 3.38
13 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2017-12-12 14:36:46
I think that the price is reasonable but I will post durability looking at the future course
This review is about item#9154083.
Adjustment of super finished blade of canna
5
From Japan
On 2017-06-22 21:47:19
Anyone can adjust the cutting edge of the super finished canna which had been depending on the feeling of the fingers. It is very useful.
This review is about item#9154083.
Is the scale fixed? It is!
1
From Japan
On 2016-07-21 18:05:44
We used a number of 0.01 mm dial gauges, but the first time the scale does not rotate! As most people have not heard anything, is this normal for a 0.001 mm gauge? , Or it is impossible to realize that only this is a defective product. It is said that it is not necessary to match the 0 point with the gauge in the answer to the person who thinks the same as me, but it does not mean that the scale has the meaning only after setting the reference point to 0 Or
This review is about item#09154083.
Koukann
5
From Japan
On 2016-03-09 20:59:21
Iiyo
This review is about item#09154083.
Work such as milling machine
3
From Japan
On 2014-02-12 22:13:23
It may stop working if you push it for a while. I am satisfied except it.
This review is about item#09154083.
Milling machine operation
1
From Japan
On 2013-12-17 08:21:18
The long hand is facing the direction of 10 o'clock with the first time out from the bag, and the short hand is swinging in the minus direction. That is, the origin is offset by about 0.04 mm in the minus direction. For this reason, when the short hand is rotated more than one turn, it is necessary to subtract this offset amount, which is very useless. It is the first time I bought a dial gauge, so it can not be determined whether it is "such a thing" or a defective item. Please do not purchase people who are not good at mental arithmetic.
This review is about item#09154083.
Polishing machine
2
From Japan
On 2012-12-11 11:59:15
It was necessary to attach the ear gold, but it was not included. I will use it from the old one. Since I am satisfied with the price, I will order again, but please confirm.
This review is about item#09154083.
It is purchased for the crankshaft of the motorcycle
5
From Japan
On 2012-05-08 10:46:56
It's easy to use, and the price is also cheap and it is a very good product. If you raise it strongly, since the measurement stick is short, I think that it is difficult to measure depending on measurement points
This review is about item#09154083.
Lathe operation
2
From Japan
On 2012-04-04 20:53:17
It is reasonably good. Because it is made in China, is it such a thing? Absolute accuracy is unpleasant, but enough to seize the trend. Case is big and complicated. Because it is made in China it can not be helped.
This review is about item#09154083.
I bought it for the centering of the radio control helicopter. I did not need the precision here, but I bought it because the price was cheap. I was worried because the price was too cheap, but it was a bargain without problems. Since the bending of the shaft can also be checked, it is not necessary to purchase extra parts.
5
From Japan
On 2011-05-13 13:20:58
It's easy to use, nothing special.
This review is about item#09154083.