Buy more than* S$200* and get FREE SHIPPING

  • Long-Stroke Dial Indicator
  • Long-Stroke Dial Indicator
  • Long-Stroke Dial Indicator
  • Long-Stroke Dial Indicator

Long-Stroke Dial Indicator 215-112

3.75 (8)
Item.#
09154092
Mfr.#
215-112
Package Qty.
1PC
Ship pack of
1
68.40 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Displacement determination of asperity of flat surface, axial runout, squareness., Displacement determination of asperity of flat surface, axial runout, squareness.
Return Error (microm)
7
Dimensions J (mm)
9
Dimensions C (mm)
phi58
Dimensions E (mm)
20
Dimensions D (mm)
16.3
Dimensions A (mm)
37.5
Dimension H (mm)
phi53.5
Weight (g)
140
Repeat Precision (micrometer)
5
Stem Diameter (phi mm)
8
Scale Specification
+/-0-100
Dimensions B (mm)
88
Measuring Force (N)
1.5 or less
Outer Diameter (phi mm)
58
Scale Interval (mm)
0.01
Measuring Range (mm)
0-30
Overall Length (mm)
125
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Engine adjustment, etc.
2
From Japan
On 2015-11-07 12:37:51
The movement of the gauge will be hard felt than made of Mitutoyo. I think that if a little hard to use because caught feeling also.
This review is about item#09154092.
Engine assembly
5
From Japan
On 2013-07-22 19:27:46
It was firm goods than was imagined from the price. Because it is not a professional job gave me plus for enough. It is satisfied with the fine structure than those of a certain import hardware store.
This review is about item#09154092.
We are using the simple test (master gauge).
5
From Japan
On 2012-05-24 15:13:10
Nothing of the problem have been used without. Because it uses the simple test, for accuracy I do not know what, in comparison with the price I feel that's enough.
This review is about item#09154092.
I use in the milling of work.
3
From Japan
On 2012-02-02 00:13:21
We did not Hakare only up to 10 mm of Mitutoyo before was this product. Is not a problem in normal use have you function Tsukaemasu up to 30 mm, but with a small display of memory We work with well confirmed, I thought and easy to use when you're big display of this memory. Since the price is more fairly cheap for this product other manufacturers When you are improving and I think that pretty sell.
This review is about item#09154092.
Lathing
4
From Japan
On 2012-01-27 19:38:45
It will be the purchase of this time two eyes. 1 th is, broke takes unnecessary force when the gauge move. Durability compared to Mitutoyo, etc., I feel somewhat inferior. However considering the price, it is enough for me.
This review is about item#09154092.
Measurement
1
From Japan
On 2011-02-17 12:34:23
Although stroke was purchased required in the measurement of where it is needed, it can not be accurately measured when the friction is compared with the big other products of the same accuracy, or because the price is cheaper seek until there is poor
This review is about item#09154092.
Car maintenance
5
From Japan
On 2010-01-09 08:57:14
This price does not have seen in the other with a long stroke. I think that it is very affordable.
This review is about item#09154092.
Confirmation displacement
5
From Japan
On 2007-11-09 09:22:31
I was using a dial gauge of the long-stroke displacement confirmation, but really it will be saved that can buy 30mm specification at this price. The movement of the spindle also is not smooth in the problem.
This review is about item#09154092.