Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dial Indicator
  • Dial Indicator
  • Dial Indicator
  • Dial Indicator
  • Dial Indicator
  • Dial Indicator

Dial Indicator 217-101

4.00 (13)
Item.#
09154101
Mfr.#
217-101
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Displacement determination of asperity of flat surface, axial runout, squareness. Build in jig and tool, Displacement determination of asperity of flat surface, axial runout, squareness. Build in jig and tool
Return Error (microm)
5
Scale Specification
+/-0-50
Outer Diameter (phi mm)
42
Measuring Range (mm)
0-5
Overall Length (mm)
80
Repeat Precision (micrometer)
5
Stem Diameter (phi mm)
8
Measuring Force (N)
1.5 or less
Scale Interval (mm)
0.01
Weight (g)
100
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2018-03-16 23:23:05
It is inferior to a certain maker item in firm making. If the proof certificate is not particularly necessary, I think that it is a good product because it is inexpensive.
This review is about item#9154101.
It was planned to be used on a lathe.
1
From Japan
On 2017-01-08 22:40:46
I had planned to use it with a combination of this small dial gauge with "Monotaro Mini Magnet Base", which was purchased previously, order code: 08597215 product number: MB - 0037, but neither item was attached with connection fixing screws. TRUSCO If you do not buy from the maintenance parts for the magnet base, it will not be used. Order code: 37313945 Part name: Tightening knob Although removing the tightening knob attached to the normal size monotaro first magnet base did not cause any problem in the installation test, there is only one tightening knob so there is no meaning to purchase it. If it does not become usable, a normal size monaural magnet base and a dial gauge are sufficient.
This review is about item#9154101.
For general work during metal working
3
From Japan
On 2016-12-26 10:53:03
Although the size and accuracy are general-purpose dial gauges, because the price is low, it is suitable for the site.
This review is about item#9154101.
Used for wagging the bicycle wheel
4
From Japan
On 2016-06-05 15:13:25
Used in combination with a mini magnet base. I think that there is a little weight (slight astringency) in the movement of the axis, but it can be used without any problem for adjustment. I think that it is a good product for low prices.
This review is about item#09154101.
Centering of four nail independent latch chucks
5
From Japan
On 2014-03-21 14:11:15
I purchased it because I had to change the shaft diameter of ready made pulley. Because the pulley is used at high speed rotation, I wanted to center it as accurately as possible. Conventionally the center of the cutting tool was brought close to the center, but in the miniature lathe it was limited to about 0.2 mm. So, I looked for a dial gauge, so I bought it because it was affordable. Just hold the pulley in the chuck, rotate the chuck by applying this product, and tighten the nail so that the maximum swing of the pointer is halved, it is as easy as 25μ (the pulling accuracy is like this level) I could push it.
This review is about item#09154101.
When using lathes etc for motorcycle maintenance and parts production
5
From Japan
On 2012-12-28 05:34:33
Since it is not used frequently at the hobby level, I do not feel dissatisfaction.
This review is about item#09154101.
Product inspection, lathe, centering of milling machine etc.
5
From Japan
On 2012-04-01 12:29:13
It was able to be used normally. It can be small. It is still better if it gets a little thinner as it has thickness.
This review is about item#09154101.
Lathe work centering, jig positioning
5
From Japan
On 2011-12-13 00:02:38
I think that it is not inferior to a certain famous manufacturer.
This review is about item#09154101.
When shaving items by attaching jigs to the lathe, first use them for shaking jigs.
5
From Japan
On 2011-04-27 12:48:20
A regular dial gauge is a paper curtain container, but this item enters the platikik case and I bought it because it is a reasonable unit price in a compact design.
This review is about item#09154101.
Centering with a lathe or the like
4
From Japan
On 2011-01-26 17:26:32
Although it is inexpensive, it can be used extremely. I would like to purchase again.
This review is about item#09154101.