Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Double-sided reinforcement Cutting whetstone Lizard
  • Double-sided reinforcement Cutting whetstone Lizard
  • Double-sided reinforcement Cutting whetstone Lizard

Double-sided reinforcement Cutting whetstone Lizard 105x2.5x15 A36PBF

5.00 (1)
Item.#
09154214
Mfr.#
105x2.5x15 A36PBF
Package Qty.
1Box(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Coupling
P
Abrasive Material
A
Maximum Rotation Speed (min-1[r. p.m])
14300
Thickness (mm)
2.5
Purpose
Metal-cutting of steel pipes, small pieces steel, steel plates, steel metal fixtures, etc.
Bond
B
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
15
Grain Size
36
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Demolition work
5
From Japan
On 2014-11-23 18:17:37
I think that long-lasting compared with other products. It is a good entering the hand a little more cheaply.
This review is about item#09158317.