Buy more than* S$200* and get FREE SHIPPING

  • Disposable Cilture Tube, Borosilicate Glass

Disposable Cilture Tube, Borosilicate Glass 14-961-29

4.00 (2)
Item.#
09154266
Mfr.#
14-961-29
Package Qty.
1Box(1000PC)
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Caliber Shape
Direct mouth
Thickness (mm)
0.8
AS ONE Part Number
5-5350-04
Bottom Shape
Round-bottom
Material
Borosilicate glass
Length (mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For column purification fraction collector
3
From Japan
On 2017-08-04 18:35:53
Five out of 1,000 pieces were broken. It is a rim-less type and it may be unavoidable for strength.
This review is about item#9154284.
Cell culture
5
From Japan
On 2017-03-02 20:14:26
It was user-friendly and just good feeling. I am saved a short delivery time.
This review is about item#9154241.