Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Made Test Tube Vertical

Stainless Steel Made Test Tube Vertical 6-302-01

5.00 (3)
Item.#
09154451
Mfr.#
6-302-01
Package Qty.
1PC
Ship pack of
1
27.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Square hole size is rough estimated size., Square hole size is rough estimated size.
Square Hole (mm)
13.5
Number of Holes
50
Material
Stainless (SUS304)
Precautions for Use
Warning: There is a high probability of rusting when using chlorine-based detergents and chemicals, so please be careful during use
AS ONE Part Number
6-302-01
Compatible Test Tube (phi mm)
About 10-13
Main Part Dimension (mm)
91x178x85
Arrangement
5 x 10
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Test tube rack, the tube stand
5
From Japan
On 2016-05-06 16:20:20
Packaging has been sent in the box in a state of being wrapped in one by one cushion. There is no firmly welded in and ground with. Since the stainless steel that is the strong heat, acid, even in alkaline.
This review is about item#09154564.
Purchase in order to make a test tube
5
From Japan
On 2016-01-13 01:52:22
You can work quickly because the chunky has been there is a weight in its own way. Improvement because I think it's perfect we are not particularly think of.
This review is about item#09154555.
Test tube rack
5
From Japan
On 2016-01-12 16:17:59
There is no particular problem
This review is about item#09154607.