Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Made Test Tube Vertical

Stainless Steel Made Test Tube Vertical 6-302-05

5.00 (4)
Item.#
09154494
Mfr.#
6-302-05
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Square hole size is rough estimated size., Square hole size is rough estimated size.
AS ONE Part Number
6-302-05
Compatible Test Tube (phi mm)
About15
Main Part Dimension (mm)
106x208x85
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Arrangement
5x10
Square Hole (mm)
16.5
Number of Holes
50
Material
Stainless steel (SUS304)