Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Made Test Tube Vertical

Stainless Steel Made Test Tube Vertical 6-302-07

5.00 (4)
Item.#
09154512
Mfr.#
6-302-07
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Square hole size is rough estimated size., Square hole size is rough estimated size.
Main Part Dimension (mm)
114x223x105
Arrangement
5x10
Square Hole (mm)
18
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Number of Holes
50
Material
Stainless steel (SUS304)
AS ONE Part Number
6-302-07
Compatible Test Tube (phi mm)
About16.5
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
analysis
5
From Japan
On 2017-04-05 23:30:57
I have purchased it many times. Very convenient and convenient.
This review is about item#9154537.
Test tube stand, in tube stand
5
From Japan
On 2016-05-06 16:20:20
Packages wrapped in cushions one by one were sent into the box and sent. It is firmly welded and there is no grip. Because it is made of stainless steel, it is strong against heat, acid and alkali.
This review is about item#09154564.
Purchase to stand up test tube
5
From Japan
On 2016-01-13 01:52:22
It is solid and can be worked quickly because there is weight as it is. I think that it is perfect, so I can not think of any improvement.
This review is about item#09154555.
Test tube stand
5
From Japan
On 2016-01-12 16:17:59
There is no particular problem
This review is about item#09154607.