Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Made Test Tube Vertical

Stainless Steel Made Test Tube Vertical 6-302-12

5.00 (4)
Item.#
09154573
Mfr.#
6-302-12
Package Qty.
1PC
Ship pack of
1
44.91 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Caution
Square hole size is rough estimated size., Square hole size is rough estimated size.
AS ONE Part Number
6-302-12
Compatible Test Tube (phi mm)
About18
Main Part Dimension (mm)
143x238x105
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Arrangement
6x10
Square Hole (mm)
19.5
Number of Holes
60
Material
Stainless steel (SUS304)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
analysis
5
From Japan
On 2017-04-05 23:30:57
Many times I have purchased. Very easy to use is well convenient.
This review is about item#9154537.
Test tube rack, the tube stand
5
From Japan
On 2016-05-06 16:20:20
Packaging has been sent in the box in a state of being wrapped in one by one cushion. There is no firmly welded in and ground with. Since the stainless steel that is the strong heat, acid, even in alkaline.
This review is about item#09154564.
Purchase in order to make a test tube
5
From Japan
On 2016-01-13 01:52:22
You can work quickly because the chunky has been there is a weight in its own way. Improvement because I think it's perfect we are not particularly think of.
This review is about item#09154555.
Test tube rack
5
From Japan
On 2016-01-12 16:17:59
There is no particular problem
This review is about item#09154607.