Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hard Glass Made Angular Funnel
  • Hard Glass Made Angular Funnel
  • Hard Glass Made Angular Funnel

Hard Glass Made Angular Funnel 5-1017-02

5.00 (2)
Item.#
09154722
Mfr.#
5-1017-02
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle (Degree)
60
AS ONE Part Number
5-1017-02
Foot Length (mm)
65
Material
Hard glass
Tube Diameter (phi mm)
8
Caliber (phi mm)
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used when transferring a mixture of absolute ethanol and essential oil to a bottle.
5
From Japan
On 2017-12-06 14:42:27
The glass is strong. It was good that we could transfer it to a perfume bottle of about 6 mm mouth because the bore diameter at the exit of Roth was small.
This review is about item#9154713.
For perfuming of aroma perfan
5
From Japan
On 2015-11-18 19:18:40
It is strong and light, it's easy to use with your boss.
This review is about item#09154713.