Buy more than* S$200* and get FREE SHIPPING

  • Hard Glass Made Angular Funnel
  • Hard Glass Made Angular Funnel
  • Hard Glass Made Angular Funnel

Hard Glass Made Angular Funnel 5-1017-03

5.00 (2)
Item.#
09154731
Mfr.#
5-1017-03
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle (Degree)
60
AS ONE Part Number
5-1017-03
Foot Length (mm)
80
Material
Hard glass
Tube Diameter (phi mm)
9
Caliber (phi mm)
75