Buy more than* S$200* and get FREE SHIPPING

  • Dropper, Pipette

Dropper, Pipette 1-4654-01

5.00 (1)
Item.#
09154756
Mfr.#
1-4654-01
Package Qty.
1Box(1000PC)
Ship pack of
1
369.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
Polyethylene
AS ONE Part Number
1-4654-01
Type
For suction container deep
Overall Length (mm)
230
Suction Amount (mL)
3.5
Scale
None
Capacity (mL)
3.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an accessory to customers who purchased aromatic oil
5
From Japan
On 2017-12-21 19:27:32
The product was in a plastic bag that can be opened and closed, it was easy to store.
This review is about item#9154844.