Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Dropper, Pipette

Dropper, Pipette 1-4654-02

5.00 (1)
Item.#
09154765
Mfr.#
1-4654-02
Package Qty.
1Box(1000PC)
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Capacity (mL)
3.5
1 Scale (mL)
About0.5/1.0
AS ONE Part Number
1-4654-02
Type
Weighing line with
Overall Length (mm)
150
Suction Amount (mL)
3.5
Scale
Yes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an accessory to customers who purchased aromatic oil
5
From Japan
On 2017-12-21 19:27:32
The product was in a plastic bag that can be opened and closed, it was easy to store.
This review is about item#9154844.