Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dropper, Pipette

Dropper, Pipette 1-4654-04

5.00 (1)
Item.#
09154783
Mfr.#
1-4654-04
Package Qty.
1Box(1000PC)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Scale
None
Capacity (mL)
2
Suction Amount (mL)
2
AS ONE Part Number
1-4654-04
Type
Pasteur type
Overall Length (mm)
145
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an accessory to customers who purchased aromatic oil
5
From Japan
On 2017-12-21 19:27:32
The product was in a plastic bag that can be opened and closed, it was easy to store.
This review is about item#9154844.