Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Dropper, Pipette

Dropper, Pipette 5-1022-08

Item.#
09154792
Mfr.#
5-1022-08
Package Qty.
1Box(1000PC)
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Material
Polyethylene
AS ONE Part Number
5-1022-08
Type
Small dropper
Overall Length (mm)
85
Suction Amount (mL)
1
Scale
None
Capacity (mL)
1