Buy more than* S$200* and get FREE SHIPPING

  • Dropper, Pipette

Dropper, Pipette 5-1022-09

5.00 (1)
Item.#
09154801
Mfr.#
5-1022-09
Package Qty.
1Box(1000PC)
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Capacity (mL)
0.2
Suction Amount (mL)
0.2
Scale
None
Type
Trace for dropper
Overall Length (mm)
70
AS ONE Part Number
5-1022-09
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As an accessory to customers who purchased aromatic oil
5
From Japan
On 2017-12-21 19:27:32
The product was in a plastic bag that can be opened and closed, it was easy to store.
This review is about item#9154844.