Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chemical Dropper

Chemical Dropper #3040-05

4.20 (25)
Item.#
09154862
Mfr.#
#3040-05
Package Qty.
1Bag(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
1 Scale (mL)
0.5
Suction Amount (mL)
1
AS ONE Part Number
5-5652-01
Material
LDPE (low density polyethylene)
Overall Length (mm)
190
Bellows Diameter (mm)
20
Customer Reviews
5 star 13
4 star 7
3 star 3
2 star 1
1 star 1
Review Rating: 4.20
25 Customer Reviews
The reviews are automatic translation.
For measurement of curing agent
4
From Japan
On 2018-04-22 20:54:14
There are times when you do not wear glasses at work, so it is a bit hard to read because the scale is thinner than the item you used before. But I am satisfied with the price.
This review is about item#9154905.
During inspection
4
From Japan
On 2018-04-19 09:55:06
Used at university research time Used by students Designation request from a professor
This review is about item#9154923.
Used for residual fuel extraction of racing cart
4
From Japan
On 2018-03-12 09:01:10
It is useful because it is long so we can take fuel from the bottom of the fuel tank.
This review is about item#9154923.
Weighing of pesticides, fertilizers, etc.
5
From Japan
On 2018-01-08 12:25:25
I purchased a new purchase because the bellows part of the spoid which I used so far has broken. Such a spyid was troubled because it was not sold at local shops but it was saved for purchase. I am also solid and easy to use.
This review is about item#9154905.
Liquid fertilizer, as well as other dishes
5
From Japan
On 2017-08-12 22:54:46
I did not know what kind of store it is selling, so the shipping fee was higher, but it was nice to get it soon.
This review is about item#9154862.
Drops such as blended oil.
5
From Japan
On 2017-07-17 15:52:17
It is a very simple product, but I like it as much as I use it. We supply the supply of oil for viscosity adjustment of oil painting directly from the bottle by supplying it.
This review is about item#9154862.
Cleaning the aquarium, feeding etc.
5
From Japan
On 2017-07-17 14:54:42
There are several similar products, but the easier it is to use the narrower the earlier the shape.
This review is about item#9154905.
Used in thinner
5
From Japan
On 2017-03-02 19:03:44
The price is cheap and durable. There are variations of capacity, so it is useful.
This review is about item#9154914.
Measure such as liquid fertilizer
5
From Japan
On 2017-01-26 14:55:40
Because I wanted to divide each liquid fertilizer to use, I purchased it collectively. It has better transparency than those of Homsen and it is good to make. It is not like Bali and memory is likely to be reliable. I think you will purchase additional.
This review is about item#9154871.
Maintenance supplies
5
From Japan
On 2016-07-03 11:43:40
Extra, collect remaining oil
This review is about item#09154923.