Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ASNOL Sterilization Plate
  • ASNOL Sterilization Plate
  • ASNOL Sterilization Plate
  • ASNOL Sterilization Plate

ASNOL Sterilization Plate 1-7484-01

4.50 (4)
Item.#
09154966
Mfr.#
1-7484-01
Package Qty.
1Box(500Sheet)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body and Cover Thickness (mm)
0.8
Size (mm)
phi90x15
Sterilization
Finished
Height (mm)
15
Specification
Non-slip ribbed. EOG sterilization
AS ONE Part Number
1-7484-01
Sterilization Method
EOG sterilization
Diameter (phi mm)
90
Material
PS (polystyrene)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Viable bacteria test
3
From Japan
On 2014-06-26 17:13:34
I was able to use it unchanged as the one I was using so far
This review is about item#09154966.
Microbial experiment
5
From Japan
On 2010-01-27 12:25:49
It arrived soon. Easy to use, I want to patronize.
This review is about item#09154966.
Microbial experiment
5
From Japan
On 2009-12-16 13:04:36
It arrived at a low price quickly. Easy to use, I would like to purchase again.
This review is about item#09154966.
Microbial examination
5
From Japan
On 2008-12-03 09:21:15
It arrived quickly and the price was cheap and it was good.
This review is about item#09154966.