Buy more than* S$200* and get FREE SHIPPING

  • Azunol Petri Dish
  • Azunol Petri Dish
  • Azunol Petri Dish
  • Azunol Petri Dish

Azunol Petri Dish 1-8549-02

5.00 (1)
Item.#
09154984
Mfr.#
1-8549-02
Package Qty.
1Box(500Sheet)
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Sterilization Method
EOG sterilization
Material
PS (polystyrene)
Body Outside Diameter (mm)
About50
Diameter (phi mm)
50
Sterilization
Sterilized
Specification
Non-slip ribbed. EOG sterilization
Overall Height (mm)
15
AS ONE Part Number
1-8549-02
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used in a high school biology experiment.
5
From Japan
On 2013-03-15 13:30:26
In gene recombination experiments, the medium made of practice and preliminary experiments, were used in this experiment. Disposable of course is that cheaper price in, one day to arrive from the Order! This became quite regular. If Kyozaiya's not even work hard ..., but it is. It has been variously purchase to other. Since the fast also issue also receipt reply of inquiry we have trust.
This review is about item#09154984.