Buy more than* S$200* and get FREE SHIPPING

  • Azunol Petri Dish
  • Azunol Petri Dish
  • Azunol Petri Dish
  • Azunol Petri Dish

Azunol Petri Dish 1-8549-03

5.00 (1)
Item.#
09154993
Mfr.#
1-8549-03
Package Qty.
1Box(600Sheet)
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Sterilization Method
EOG sterilization
Material
PS (polystyrene)
AS ONE Part Number
1-8549-03
Diameter (phi mm)
70
Sterilization
Sterilized
Specification
Non-slip ribbed. EOG sterilization
Body Outside Diameter (mm)
About70
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it in high school biological experiments.
5
From Japan
On 2013-03-15 13:30:26
I used it in experiments of gene recombination, practice of medium preparation, preliminary experiment, this experiment. Of course it is disposable and the price is cheap, of course, it is one day from ordering to arrival! This is why it has become regular. The teaching staff should also do their best ..., is not it? I am allowed to purchase many others. Since I am replying inquiries and issuing receipts quickly I trust.
This review is about item#09154984.