Buy more than* S$200* and get FREE SHIPPING

  • Flat Laboratory Dish

Flat Laboratory Dish FS-30

by FLAT
4.62 (8)
Item.#
09155011
Mfr.#
FS-30
Package Qty.
1Sheet
Ship pack of
1
5.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sterilization
Without
Body Size (diameter mm)
27
Lid Outside Diameter (phi mm)
37
Body Outside Diameter (mm)
32
TGK Product Number
792-02-11-30
AS ONE Part Number
1-4564-01
Cap Height (mm)
14
Body Height (mm)
15
Material
Parallel glass
Dimension (mm)
Lid diameter: 33, Lid thickness: 1.3
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Alkali metal separation
5
From Japan
On 2017-06-02 20:44:10
A wide range of products ranging from small to large sizes are attractive items. I think that the quality of goods was sufficient, packing was also polite and good.
This review is about item#9155011.
For measurement of moisture content of powder
5
From Japan
On 2016-12-13 23:41:27
I felt somewhat misaligned, but there was no problem in my own use. I will repurchase if necessary.
This review is about item#9155063.
Use as a kaleidoscope object case
3
From Japan
On 2016-03-18 03:57:01
Although the part of the lid was dirty brown, we sent a replacement by quick response. Because there is such thing, I thought that it would be better if the side is solid.
This review is about item#09155045.
Aromatherapy essential oil equipment wash alcohol
4
From Japan
On 2015-12-19 09:34:58
Since it is a cleaning purpose of the equipment container, there is no problem in us, but there are scratches from the time of unused new article, so it may not be suitable for strict usage.
This review is about item#09155027.
Used for contamination test
5
From Japan
On 2014-01-15 08:32:44
Especially usability is not bad, it can be used.
This review is about item#09155036.
Investigation of insects especially sorting
5
From Japan
On 2013-12-03 17:07:15
We use it for the work of environmental assessment. It is suitable as a large petri dish.
This review is about item#02995133.
Identification of aquatic organisms. As it is fixed with ethanol, it can not be done without a petri dish.
5
From Japan
On 2013-10-01 16:49:02
It is very difficult to buy instruments such as petri dish as a unit because it is an individual and has a biological survey with a hobby. I will evaluate on that point. Previously, when Petri disappeared only for the corporate site, when I mailed to that fact, I immediately posted it on my personal site. We are also evaluating the speed of such correspondence.
This review is about item#09155011.
For testing of thermosetting resin
5
From Japan
On 2013-07-22 20:27:26
Since it becomes waste at one time, it is a perfect score with the quality and price you were looking for for low cost items
This review is about item#09155036.