Buy more than* S$200* and get FREE SHIPPING

  • Hand Wrapping, Reserve Cap, Pump Set

Hand Wrapping, Reserve Cap, Pump Set 1-4612-11

2.75 (4)
Item.#
09155133
Mfr.#
1-4612-11
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (pump part)
Brass, nickel-plated
AS ONE Part Number
1-4612-11
Compatible
200, PH-200 hand wrap
Materials (cap)
PP (polypropylene)
Material (cover)
PP (polypropylene)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Lens cleaning
4
From Japan
On 2017-10-18 14:57:27
The thing I used for a long time has been replaced by corrosion, as the movement became awkward. I am glad that these parts can be bought in roses.
This review is about item#9155133.
Exchange
2
From Japan
On 2015-11-26 15:54:41
Since the thing purchased in the previous set was broken in a few months, it is for replacement, it is a wait for a while.
This review is about item#09155151.
For maintenance of camera lens
4
From Japan
On 2015-04-15 23:20:09
I will buy a square bottle with the same diameter and use it to attach this anhydrous ethanol. Since it can not prevent evaporation from the structure, if there is a cap that can be sealed, it will be very helpful.
This review is about item#09155133.
It can not be used.
1
From Japan
On 2011-08-24 11:56:10
Although I bought things that were not yet posted, I thought that this was a spare part of glass bottle hand wrap made by AS ONE product, because it was for PE products, it can not be used after all. I would like to ask you to upgrade the image, if you have one, also handle spare parts for the glass bottle type.
This review is about item#09155151.