Buy more than* S$200* and get FREE SHIPPING

  • Hand Lap, Glass, Pump Dispenser

Hand Lap, Glass, Pump Dispenser 500

1.00 (2)
Item.#
09155142
Mfr.#
500
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Length (mm)
70
AS ONE Part Number
1-4613-01
Materials (cap)
PP (polypropylene)
Diameter (phi mm)
85
Capacity (mL)
280
Material (pump part)
Brass , nickel plating
Material (Tubes)
Fluoro-resin (PFA)
Overall Height (mm)
140
Material (Body)
Soda glass
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
For degreasing operation
1
From Japan
On 2016-12-17 10:13:16
Since it volatilizes quickly even if the lid is used, when using a role it is necessary to keep in mind only the part to use. I just wonder if the tightness is improving now that I have bought it.
This review is about item#9155142.
Plastic oil removal
1
From Japan
On 2014-09-10 10:36:13
Since the screw shape of the main body and the plastic are not matched, the screws will jump when tightened. Since there is no packing, the sealability is low and it evaporates. If it collapses it leaks.
This review is about item#09155142.