Buy more than* S$200* and get FREE SHIPPING

  • Standard Bottle

Standard Bottle LT-30

4.50 (2)
Item.#
09155291
Mfr.#
LT-30
Package Qty.
1Box(100PC)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cap)
PP (polypropylene)
Bore Diameter (phi mm)
12.8
Color
Brown
Cylinder Diameter x Height (phi mm x mm)
35x75
Caution
It is with cap packing., It is with cap packing., It is with cap packing., It is with cap packing.
Cap Size (mm)
phi23xphi20x15.8
Capacity (mL)
30
AS ONE Part Number
5-131-02
Material (Body)
Soda glass
Material (packing)
Fluorine-resin coating on 4F high sheet (PE polyethylene)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sample stuff that dislikes ultraviolet rays
4
From Japan
On 2016-02-15 16:56:57
Purchased to accumulate samples that require shading. I also want something of a wide mouth.
This review is about item#09155316.
Primer subdivision
5
From Japan
On 2014-07-28 13:06:23
Easy to use with light shielding bottle
This review is about item#09155291.