Buy more than* S$200* and get FREE SHIPPING

  • Standard Bottle

Standard Bottle LT-60

4.50 (2)
Item.#
09155307
Mfr.#
LT-60
Package Qty.
1Box(100PC)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Materials (cap)
PP (polypropylene)
Bore Diameter (phi mm)
12.8
Color
Brown
Cylinder Diameter x Height (phi mm x mm)
44x91
Caution
It is with cap and packing., It is with cap and packing., It is with cap and packing., It is with cap and packing.
Cap Size (mm)
phi23xphi20x15.8
Capacity (mL)
60
AS ONE Part Number
5-131-03
Material (Body)
Seo Dagarasu
Material (packing)
4F High sheet fluorine resin coating (PE polyethylene)