Buy more than* S$200* and get FREE SHIPPING

  • Standard Bottle

Standard Bottle LT-100

4.50 (2)
Item.#
09155316
Mfr.#
LT-100
Package Qty.
1Box(100PC)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (cap)
PP (polypropylene)
Bore Diameter (phi mm)
12.8
Cylinder Diameter x Height (phi mm x mm)
50x107
Capacity (mL)
100
Caution
It is with cap and packing., It is with cap and packing., It is with cap and packing., It is with cap and packing.
Cap Size (mm)
phi23xphi20x15.8
AS ONE Part Number
5-131-04
Material (Body)
Seo Dagarasu
Color
Brown
Material (packing)
4F High sheet fluorine resin coating (PE polyethylene)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sample stuff that dislikes ultraviolet rays
4
From Japan
On 2016-02-15 16:56:57
Purchased to accumulate samples that require shading. I also want something of a wide mouth.
This review is about item#09155316.
Primer subdivision
5
From Japan
On 2014-07-28 13:06:23
Easy to use with light shielding bottle
This review is about item#09155291.