Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard Bottle

Standard Bottle TK-10

4.50 (2)
Item.#
09155325
Mfr.#
TK-10
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Materials (cap)
PP (polypropylene)
Bore Diameter (phi mm)
12.8
Material (Body)
Seo Dagarasu
AS ONE Part Number
5-131-11
Material (packing)
4F High sheet fluorine resin coating (PE polyethylene)
Cap Size (mm)
phi23xphi20x15.8
Cylinder Diameter x Height (phi mm x mm)
26.5x56
Color
Transparent
Caution
It is with cap and packing., It is with cap and packing., It is with cap and packing., It is with cap and packing.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sample stuff that dislikes ultraviolet rays
4
From Japan
On 2016-02-15 16:56:57
Purchased to accumulate samples that require shading. I also want something of a wide mouth.
This review is about item#09155316.
Primer subdivision
5
From Japan
On 2014-07-28 13:06:23
Easy to use with light shielding bottle
This review is about item#09155291.