Buy more than* S$200* and get FREE SHIPPING

  • Standard Bottle

Standard Bottle TK-20

4.50 (2)
Item.#
09155334
Mfr.#
TK-20
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Materials (cap)
PP (polypropylene)
Bore Diameter (phi mm)
12.8
Material (Body)
Seo Dagarasu
Color
Transparent
Caution
It is with cap and packing., It is with cap and packing., It is with cap and packing., It is with cap and packing.
Cap Size (mm)
phi23xphi20x15.8
Cylinder Diameter x Height (phi mm x mm)
32.5x66
Capacity (mL)
20
AS ONE Part Number
5-131-12
Material (packing)
4F High sheet fluorine resin coating (PE polyethylene)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sample stuff that dislikes ultraviolet rays
4
From Japan
On 2016-02-15 16:56:57
Purchased to accumulate samples that require shading. I also want something of a wide mouth.
This review is about item#09155316.
Primer subdivision
5
From Japan
On 2014-07-28 13:06:23
Easy to use with light shielding bottle
This review is about item#09155291.