Buy more than* S$200* and get FREE SHIPPING

  • Standard Bottle

Standard Bottle TK-30

4.50 (2)
Item.#
09155343
Mfr.#
TK-30
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Materials (cap)
PP (polypropylene)
Bore Diameter (phi mm)
12.8
Cylinder Diameter x Height (phi mm x mm)
35x75
Capacity (mL)
30
Material (packing)
4F High sheet fluorine resin coating (PE polyethylene)
Cap Size (mm)
phi23xphi20x15.8
AS ONE Part Number
5-131-13
Material (Body)
Seo Dagarasu
Color
Transparent
Caution
It is with cap and packing., It is with cap and packing., It is with cap and packing., It is with cap and packing.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sample stuff that dislikes ultraviolet rays
4
From Japan
On 2016-02-15 16:56:57
Purchased to accumulate samples that require shading. I also want something of a wide mouth.
This review is about item#09155316.
Primer subdivision
5
From Japan
On 2014-07-28 13:06:23
Easy to use with light shielding bottle
This review is about item#09155291.