Buy more than* S$200* and get FREE SHIPPING

  • Standard Bottle

Standard Bottle TK-100

4.50 (2)
Item.#
09155361
Mfr.#
TK-100
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Materials (cap)
PP (polypropylene)
Bore Diameter (phi mm)
12.8
Cylinder Diameter x Height (phi mm x mm)
50x107
Capacity (mL)
100
Caution
It is with cap and packing., It is with cap and packing., It is with cap and packing., It is with cap and packing.
Cap Size (mm)
phi23xphi20x15.8
AS ONE Part Number
5-131-15
Material (Body)
Seo Dagarasu
Color
Transparent
Material (packing)
4F High sheet fluorine resin coating (PE polyethylene)