Buy more than* S$200* and get FREE SHIPPING

  • Standard Bottle

Standard Bottle No.1

4.75 (4)
Item.#
09155377
Mfr.#
No.1
Package Qty.
1Box(100PC)
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (inside plug)
PE
AS ONE Part Number
5-130-21
Bore Diameter (phi mm)
14.2
Material (Body)
Ordinary glass
Capacity (mL)
14
Material (cover)
PP
Body Size (phi mm)
25.5
Scale
None
Height (mm)
48.5
Inner Caliber x Shell Diameter x Hight (mm)
14.2x25.5x48.5
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Subdivision of paint
5
From Japan
On 2016-08-10 16:04:58
I think that it is easy to understand if you increase the color of the cap.
This review is about item#9155377.
I used it at the school festival planning.
5
From Japan
On 2015-06-27 17:48:02
At the school festival, we made a plan to have visitors experience the experiment. I was looking for the cheapest thing possible because I was not planning on taking money, but I could not find it easily. Since the schedule was strict, I asked Monotaro who can be delivered immediately. We were able to organize it safely, everyone was pleased.
This review is about item#09155395.
I put the curing agent.
5
From Japan
On 2015-06-18 15:20:30
I am very satisfied. I use around 300 pieces per month.
This review is about item#09155377.
Used as a container for original projected products
4
From Japan
On 2014-03-07 18:45:11
There is no particular problem in the product itself. However, I think that it is a delivery relationship, but there was damage. Because the shipping company may be rough, I thought that it might be good to make the packing a bit more strict from the feature of the bottle.
This review is about item#09155395.