Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Standard Bottle

Standard Bottle No.10

4.75 (4)
Item.#
09155422
Mfr.#
No.10
Package Qty.
1Box(50PC)
Ship pack of
1
76.32 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material (inside plug)
PE
Inner Caliber x Shell Diameter x Hight (mm)
31.9x48.5x87
Body Size (phi mm)
48.5
Scale
Without
Height (mm)
87.0
Material (cover)
PP
AS ONE Part Number
5-130-26
Bore Diameter (phi mm)
31.9
Material (Body)
Small glass
Capacity (mL)
108
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Subdivision of paint
5
From Japan
On 2016-08-10 16:04:58
I think the easy-to-understand and get to increase the color of the cap.
This review is about item#9155377.
It was used in the planning of the school festival.
5
From Japan
On 2015-06-27 17:48:02
In the school festival, we made a plan to get the experimental experience to visitors. I was looking for something as much as possible cheap because it was not in the planning carried out by taking the money, but not hard to find. Schedule was to ask immediately delivery to get's to Monotarou because it was tough. Can be safely held, everyone was and gladly.
This review is about item#09155395.
I put a curing agent.
5
From Japan
On 2015-06-18 15:20:30
It is a big satisfaction. It uses about 300 a month.
This review is about item#09155377.
Used as a container of the original product planning
4
From Japan
On 2014-03-07 18:45:11
There is no particular problem in the commodity itself. However, I think that it is delivery relationship, but there was damage. Transportation company because there is also a violent door thing, I thought that might be good even if a little more strict packing from the feature that the bottle.
This review is about item#09155395.