Buy more than* S$200* and get FREE SHIPPING

  • Jar With Wide Mouth

Jar With Wide Mouth 1-4391-05

3.40 (5)
Item.#
09155526
Mfr.#
1-4391-05
Package Qty.
1PC
Ship pack of
1
29.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Hard glass
Bottom Diameter (mm)
80
Material (cover)
Normal material glass
Bore Diameter (phi mm)
50
Color
White
AS ONE Part Number
1-4391-05
Unit Height (mm)
155
Cylinder Diameter x Height (phi mm x mm)
84(+/-4)x155
Capacity (mL)
500
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Sorting of samples
5
From Japan
On 2017-05-09 16:27:23
Although it seems that usability is bad, depending on how it is used, we are very satisfied.
This review is about item#9155535.
Hosan of pigment
5
From Japan
On 2015-07-21 09:51:36
Hand-blown seems, form one by one There is sense of quality is slightly different. Difference in color of transparency is high sample you can see well. There is also have been very handy strength. It is very convenient when the lid is closed frequently open unlike the type is so screw darken. The lid is naturally fixed they become tapered. If you are fixed at the time of arrival is not pulled in the impossible, and give the vibration by tapping lightly with a handle part of the knife and the hammer comes off naturally.
This review is about item#09155501.
Experiment
4
From Japan
On 2014-11-24 20:08:06
Easy to use with high transparency
This review is about item#09155526.
Preservation of drugs
2
From Japan
On 2014-10-21 14:55:49
Although I ordered 2 bottles, there is a slope of about 1 cm in the thickness of the glass of the bottle bottoms, and the medicine is unevenly settled. It seems there is unevenness in quality.
This review is about item#09155535.
Preservation of solvent etc.
1
From Japan
On 2012-11-07 20:35:48
One out of the two, roughness of the fitting of the plug and the body is poor accuracy, watertight can not be obtained. It can not be used for preservation of solvent etc. Quality level is low, quality control is not done. (Although it has passed considerably since purchase, I would like to exchange)
This review is about item#09155492.